Order Entry
Puerto Rico
ContactUsLinkComponent
Z-Flex Aluminized Heat Resistant Gloves, Newtex
Z-Flex Aluminized Heat Resistant Gloves, Newtex
Catalog # 75794-956
Supplier:  Newtex Industries
undefined
Z-Flex Aluminized Heat Resistant Gloves, Newtex
Catalog # 75794-956
Supplier:  Newtex Industries
Supplier Number:  2100019

Specifications

  • Glove color:
    White
  • Glove size:
    One size
  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Length:
    35.6 cm (14")
  • Cat. No.:
    75794-956
  • Supplier no.:
    2100019

Specifications

About this item

Protection from radiant temperatures up to 1649 °C (3000 °F).

  • Double Stitched and reinforced
  • Premium wool liner
  • 35.6 cm (14") length
  • Cuff protects wrists
  • One size fits all
  • Made in the USA

Common applications: foundries and casting operations, welding and hot works operations, glass and ceramic plants production, power generation, petrochemical and refining, laboratory and testing facilities.

Made from Z-Flex multilayer aluminized technology, which reflects 95% of radiant heat.

Certifications: EN 388, EN 407