Order Entry
Puerto Rico
ContactUsLinkComponent
Water Vacuum Aspirator Pump, Ace Glass
Water Vacuum Aspirator Pump, Ace Glass
Catalog # 89078-178
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Water Vacuum Aspirator Pump, Ace Glass
Catalog # 89078-178
Supplier:  Ace Glass
Supplier Number:  14030-25
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Temperature Range:
    5 to 35°C
  • Description:
    Vacuum pump, water aspirator for 10L tank
  • Ultimate Vacuum:
    28.5 inches Hg each tube
  • Dimensions:
    255W x 361D x 406H mm (10 x 14.2 x 15.9")
  • Pump:
    150W, Output 40 L/min.; Displacement 30L/min. @ 50Hz, 19L/min. @ 60Hz
  • Weight:
    6 kg (13.5 lbs.)
  • Power Source:
    115V AC, 50Hz or 230V AC, 60Hz
  • Cat. No.:
    89078-178
  • Supplier no.:
    14030-25

Specifications

About this item

This portable water aspirator vacuum pump features a 10L polypropylene tank and a circulating pump

Easy to use; fast, quiet operation; stable vacuum. Eliminates tap hookups and recycles water previously poured down the drain when using conventional aspirators. A built-in feedwater drain hose makes it easy to change the water. The vacuum ports are 3/8" O.D. hose barbs. Polypropylene reservoir bath. Suction nozzles feature two independent built-in sources. Pump body is corrosion resistant polypropylene.

Ordering information: Gauges are not included with this aspirator pump.