Kapsuły do wód gruntowych
0,45 µm, 600 cm²
Catalog # MILYGWSC04510
Supplier: MILLIPORE
Jump to:
Product Details & Documents
These ready to use, disposable groundwater sampling capsules are used for lowest detectable level (LDL) analyses for 67 metals and 2 anions. The housing materials and low-extractable filter minimise background during sample analysis.
Available with three different pore sizes for a variety of water conditions such as 5,0 µm for high particulates, 1,0 µm for normal particulates and 0,45 µm for relatively clean water. It has four times more filter area than 142 mm disc filters for faster flow rates and higher throughput.
Specifications
- Obszar filtracji:600 cm²
- Rozmiar porów:0,45 µm
- Seq:2
- Cat. No.:MILYGWSC04510
- Maks. ciśnienie:4,1 bar
- Ø×dł:76×102 mm
- Wlot/wylot:3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
- Przepływ wody:3,8 l/min (0,7 bar)
- Powierchnia filtracji:600 cm²



