Pressure filter holders
Pressure filter holder, Stainless steel, 100 ml, 47 mm, 292 mm, 70 mm
Catalog # MILYXX4004700
Supplier: MILLIPORE
Jump to:
Product Details & Documents
These filter holders are ideal for ultra-cleaning or sterilising batch volumes of liquids.
- Filter holder has reservoir to hold liquid for batch filtration
- Autoclavable with membrane in place for sterile filtration
The cylindrical barrel holds 100 or 340 ml of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.
Specifications
- Ext.Ø:70 mm
- For Ø:47 mm
- Capacity:100 ml
- Description:Pressure filter holder
- Height:292 mm
- Material:Stainless steel
- Seq:01
- Filtration area:11,3 cm²
- Cat. No.:MILYXX4004700
- Inlet/outlet connections:9,5 mm hose connector/No. 8 perforated silicone stopper mounts in standard 1 l filtering flask
- Max. inlet pressure:6,9 bar
Accessories
Product Information
- Catalog #AvailabilityPrice
- Filter support screen, stainless steel, 47 mmFilter support screen, stainless steel, 47 mmMILYXX4004704Log in for availability1 * 1 SZT - 886 zł
Product Information
- Catalog #AvailabilityPrice
- Locking ring gasket, PTFE
Product Information
- Catalog #AvailabilityPrice
- O-rings, PTFE
Product Information
- Catalog #AvailabilityPrice
- Replacement parts kit, 47 mm holder includes 5 each top cap O-rings, locking ring gasket, filter sealing O-ring and screen gasketReplacement parts kit, 47 mm holder includes 5 each top cap O-rings, locking ring gasket, filter sealing O-ring and screen gasketMILYXX40047RKLog in for availability1 * 1 SZT - 1 800 zł
Product Information
- Catalog #AvailabilityPrice
- PVC tubing 3 m with I.Ø. 9,5 mm



