Order Entry
Poland
Orders LinkContactUsLinkComponent
Cleanroom floor mats, floating systems, CleanZone

Cleanroom floor mats, floating systems, CleanZone

Floating system floor mat, 2000×1000 mm, 3,2 mm
Catalog # DYCECZ01FS2010MN
Supplier:   DYCEM
Cleanroom floor mats, floating systems, CleanZone
Catalog # DYCECZ01FS2010MN
Supplier:  DYCEM
Cleanroom floor mats, floating systems, CleanZone

Floating system floor mat, 2000×1000 mm, 3,2 mm

Price
46 450 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These floating floor mats are high performance, antimicrobial loose-laid mats offering many benefits without the need for permanent installation. A floating floor can be placed over smooth or rough subfloors and can be self-installed with ease.

  • Reduced floor (up to 99,9%) and air particulate (up to 75%) counts in controlled or critical areas
  • Long lasting, cost effective solution compared with peel-off mats and other alternatives
  • Reduced microbial counts due to Biomaster, a high performance anti-microbial additive
  • Easy to clean, maintain, and incorporate into existing Standard Operating Procedures (SOP’s)
  • Protected by a standard 12-month warranty from date of installation

Mats are pre-assembled, adhered onto a 1,58 mm thick isolator membrane and cold welded edging to the Dycem material, ensuring a strong bond during its life-cycle. The underside of the floating is an impervious vinyl layer resistant to moisture, which is non-absorbent and contains multiple peduncles in order to minimise sub-floor show through and maintain rigidity.

Certifications: EN 14041:2004

Ordering information: Available colours are cobalt, titanium, midnight, slate, green, or red; contact your Avantor representative for more information.

Specifications
  • Description:
    Floating system floor mat
  • L×W:
    2000×1000 mm
  • Seq:
    10
  • Thickness:
    3,2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.