Order Entry
Poland
Orders LinkContactUsLinkComponent
Intelsius® PharmaTherm Temperature Controlled Packaging

Intelsius® PharmaTherm Temperature Controlled Packaging

Pharmatherm controlled room temperature, holding time: 96 hr, weight: 18,1 kg, 26,8 L, 565×565×565 mm, 374×319×225 mm
Catalog # DGINPHT021
Supplier:   DGP INTELSIUS
Intelsius® PharmaTherm Temperature Controlled Packaging
Catalog # DGINPHT021
Supplier:  DGP INTELSIUS
Intelsius® PharmaTherm Temperature Controlled Packaging

Pharmatherm controlled room temperature, holding time: 96 hr, weight: 18,1 kg, 26,8 L, 565×565×565 mm, 374×319×225 mm

Price
571 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Utilises pharmachill cool packs are hard wearing and durable re-usable coolant, reducing costs and landfill waste.

2 to 8 °C systems qualified against the Intelsius high performance quad profile with stress peaks and overlapping mid season temperatures, the PharmaTherm offers robust performance for all season shipping and peace of mind.

15 to 25 °C systems qualified against Intelsius controlled room temperatures profiles for ambient shipments. GDP compliant systems.

Specifications
  • Capacity:
    26,8 L
  • Description:
    Pharmatherm controlled room temperature, holding time: 96 hr, weight: 18,1 kg
  • W×D×H ext.:
    565×565×565 mm
  • W×D×H int.:
    374×319×225 mm