Fixed-angle titanium rotor package/assembly, TLA-120.1
TLA-120.1 rotor assembly, fixed-angle rotor, titanium. Major applications: Pelleting of subcellularfractions in 5-30 minutes; plasmid DNA separation in 3 hours, For use in the Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges
Catalog # 521-3977
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Major applications: Pelleting of subcellularfractions in 5 to 30 minutes; plasmid DNA separation in 3 hours.
Specifications
- Description:TLA-120.1 rotor assembly, fixed-angle rotor, titanium. Major applications: Pelleting of subcellularfractions in 5-30 minutes; plasmid DNA separation in 3 hours
- Seq:02
- For:For use in the Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges
- Radius:38,9 mm
- No. of tubes accepted:14×0 ml / 8×34 mm
- Max. RPM:120000
- Cat. No.:521-3977
- Capacity:7,0 ml



