0 zł
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Poland
ContactUsLinkComponent
Mouse IL-13, His Tag (IL3-M5249) is expressed from human 293 cells (HEK293). It contains AA Ala 19 - Phe 131 (Accession # P20109-1). 1 * 500 µG
ACRBIL3-M5249500UG
:
ACRO Biosystems
Mouse IL-13, His Tag (IL3-M5249) is expressed from human 293 cells (HEK293). It contains AA Ala 19 - Phe 131 (Accession # P20109-1). 1 * 500 µG
ACRBIL3-M5249500UG
:
ACRO Biosystems
Frequently Bought Together
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
VWR® Serological Pipette, Standard Line
: VWR Collection
Serological pipettes
: Greiner Bio-One
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR®, Transfer Pipettes, Graduated
: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR®, Petri Dish, PS
: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
: EPPENDORF
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR®, Spreaders, L-shaped, Disposable
: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection