Order Entry
Poland
Orders LinkContactUsLinkComponent
Sample Vials, with Snap-Cap

Sample Vials, with Snap-Cap

30,00 ml, 28×75 mm, Glass, Amber, Yes, Snap cap, closed top, 28 mm, PE, White, -
Catalog # HECH42786020
Sample Vials, with Snap-Cap
Catalog # HECH42786020
Sample Vials, with Snap-Cap
Sample Vials, with Snap-Cap

30,00 ml, 28×75 mm, Glass, Amber, Yes, Snap cap, closed top, 28 mm, PE, White, -

Price
511 zł
Log in for availability
1 * 200 SZT
Product Details & Documents

Soda-lime glass, amber.

  • Amber glass especially for light sensitive liquids
  • White snap-caps are impervious to ultraviolet light
  • Snap-caps included

Ideal for storing medication as liquid, powder or capsules.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PE
  • Cap Size:
    28 mm
  • Ø×H:
    28×75 mm
  • Sterile:
    -
  • Capacity:
    30,00 ml
  • Colour:
    Amber
  • Material:
    Glass
  • Seq:
    04
  • Cap type:
    Snap cap, closed top
  • Cap colour:
    White