Environmental test chambers, MKF series
The MKF series of dynamic climate chambers has been specially developed as precision heating and cooling chambers for industrial material testing and environment simulation applications. The units are ideal for rapid temperature changes with humidity control and have a higher capacity which exceeds the capability of normal testing chambers. The stainless steel inner chamber has door heating, a heated viewing window with LED interior lighting and programmable condensation protection for the test materials.
- MCS controller can activate four zero-voltage relay contacts
- APT line™ preheating chamber technology and air conditioning technology provides spatial temperature and humidity values for total working area
- Integrated 20 L water-storage tank, with alarm notification in the event of insufficient water in fresh water tank
- User friendly colour LCD screen and easy to read menu guide, real time clock and integrated electronic chart recorder
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Electronically controlled humidification and dehumidification system with capacitive humidity sensor
- Adjustable ramp function, PT100 temperature sensor and CFC-free refrigerant R-404A
: IP protection class according to DIN EN 60529: IP 20. Conform to DIN EN 60068-2-30: 2006-06, DIN EN 60068-2-38: 2010-06, DIN EN 60068-3-5:2002-12 and MIL STD 810:2000-01
: Supplied with one stainless steel shelf, Binder test certificate, cooling with compressor cooling unit, evaporator, CFC-free refrigerant R-404A, four castors, two with brakes, thermal insulation, PT 100 temperature sensor and APT-COM™ 3 Basic edition communication software. Units have an Ethernet interface, 50 mm Ø access port with silicone plug on the left and are supplied with a safety connection kit for water supply and drainage up to 1 m height. A wide range of accessories are available, calibration and validation is possible, for details please visit www.vwr.com or contact your local Avantor sales office. Please note all MKF units require a three phase supply.
- Seq:004
- Type:MKF 400
- Temperature fluctuation (time):0,1...0,5 °C @ 25 °C
- Max. load per shelf:30 kg
- Nominal power consumption:8000 W
- Shelves supplied (max.):1 (6)
- Temperature variation (spatial):0,1...1,2 °C @ 25 °C
- Ext. W×D×H:1115×1400×1710 mm
- Humidity range:10 - 98 %RH
- Weight:432 kg
- Cat. No.:390-1669
- Convection type:Forced convection
- Int. W×D×H:735×810×700 mm
- Capacity:417 L
- Model:MKF 400
- Temperature range:-40…+180 °C (without humidity), 10…95 °C (with humidity)
Accessories
- DescriptionFor
- DescriptionFor
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- DescriptionFor
- 390-1225Dry-air purge connection for connecting to an existing pressurised air networkMKF 2401 * 1 SZT
- DescriptionFor
- BIND8012-1796Dry-air purge connection for connecting to an existing pressurised air networkMKF 561 * 1 SZT
- DescriptionFor
- 390-1224Dry-air purge connection for connecting to an existing pressurised air networkMKF 1151 * 1 SZT
- DescriptionFor
- 390-1207Dry-air purge for units with humidty regulation, includes connection, suitable for the simulation of current automobile industry standardsMKF 1151 * 1 SZT
- DescriptionFor
- 390-1208Dry-air purge for units with humidty regulation, includes connection, suitable for the simulation of current automobile industry standardsMKF 2401 * 1 SZT
- DescriptionFor
- DescriptionFor
- DescriptionFor
- BIND8012-0709Reinforced stainless steel rack, with fasteners (1 set of 4)MK/MKF/MKT/MKFT 1151 * 1 SZT - 1 620 zł
- DescriptionFor
- DescriptionFor
- BIND8012-0684Reinforced stainless steel rack, with fasteners (1 set of 4)MK/MKF/MKT/MKFT 7201 * 1 SZT - 3 220 zł
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor



