Order Entry
Poland
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 2.62 mm ID; 100 ft
Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 2.62 mm ID; 100 ft
Catalog # MFLX06449-47
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 2.62 mm ID; 100 ft
Catalog # MFLX06449-47

About this item

Longest life of all Tygon® formulations.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 2.62 mm

Applications: General laboratory use
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, transparent

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    4,32 mm (0,169")
  • Tubing int.Ø:
    2,62 mm (0,103")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    C/L
  • Description:
    Tygon E-LFL extension tubing, 2,62mm ID, 100 ft/pk
  • Environmentally Preferable:
  • Length per pack:
    30,4 m (100 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide
  • Tubing material:
    Tygon® S3™ E-LFL
  • Pk:
    100 Feet
  • C/L Masterflex tubing size:
    47
  • Hose barb size:
    0,103"
Frequently Bought Together