Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 1.37 mm ID; 100 ft
Catalog # MFLX06449-33
Supplier: Avantor Fluid Handling
About this item
Longest life of all Tygon® formulations.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 1.37 mm
Applications: General laboratory use
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, transparent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:3,07 mm (0,12")
- Tubing int.Ø:1,37 mm (0,054")
- Max. pressure:1,75 bar (25,3 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:C/L
- Description:Tygon E-LFL extension tubing, 1,37mm ID, 100ft/pk
- Environmentally Preferable:
- Length per pack:30,4 m (100 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Sterilisation:Autoclave, Ethylene Oxide
- Tubing material:Tygon® S3™ E-LFL
- Pk:100 Feet
- C/L Masterflex tubing size:33
- Hose barb size:0,054"
Frequently Bought Together