Order Entry
Poland
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 5/16" x 7/16" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 5/16" x 7/16" OD; 50 Ft
Catalog # MFLX95632-09
undefined
Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 5/16" x 7/16" OD; 50 Ft
Catalog # MFLX95632-09

About this item

Maintain sample purity.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 5/16" x 7/16" OD

Formulation: Tygon S3 B-44-3
Applications: Food and beverage processing and dispensing
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Clear
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling
Temperature range: — 49 to 165 °F ( — 45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar)

  • Tubing ext.Ø:
    11,1 mm (0,4375")
  • Tubing int.Ø:
    8 mm (0,3125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    1,9 bar (28 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 5/16" x 7/16" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    95632-09
  • Bend radius:
    34,93 mm (1,375")
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –36 °C (–32 °F)
  • Max. vacuum:
    406 mm Hg (16" Hg)
  • Working pressure:
    1,9 bar (28 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® S3™ B-44-3
  • Pk:
    50 Feet
Frequently Bought Together