Female Threaded Tee Coupling, 1/4" NPT(F), PTFE
Catalog # MFLX34030-20
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings are designed for more permanent installations. Choose the material and size that meets your application needs.
- Connection Type:Threaded Union
- Flow pattern:T
- Thread size NPT(F) (port 1):¼"
- Thread size NPT(F) (port 2):¼"
- Description:Female Threaded Tee Coupling, ¼" NPT(F), PTFE
- Seq:17
- Environmentally Preferable:
- Model:34030-20
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:1
- Fitting material:PTFE
- Thread size NPT(F) (port 3):¼"
Frequently Bought Together