Masterflex® Ismatec® Pump Tubing, 2-Stop, Solva™, 0.89 mm ID; 12/PK
MFLX95606-26
- Catalog No:
- MFLX95606-26
- MFLX95606-46
- MFLX95606-34
- MFLX95606-18
- MFLX95606-10
- MFLX95606-40
- MFLX95606-38
- MFLX95606-36
- MFLX95606-32
- MFLX95606-24
- MFLX95606-22
- MFLX95606-48
- MFLX95606-14
- MFLX95606-44
- MFLX95606-12
- MFLX95606-42
- MFLX95606-30
- MFLX95606-28
- Model:
- 95606-26
- 95606-46
- 95606-34
- 95606-18
- 95606-10
- 95606-40
- 95606-38
- 95606-36
- 95606-32
- 95606-24
- 95606-22
- 95606-48
- 95606-14
- 95606-44
- 95606-12
- 95606-42
- 95606-30
- 95606-28
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- Series:
- Similar to SC0161
- Similar to SC0171
- Similar to SC0165
- Similar to SC0158
- Similar to SC0168
- Similar to SC0167
- Similar to SC0166
- Similar to SC0164
- Similar to SC0160
- Similar to SC0159
- Similar to SC0172
- Similar to SC0157
- Similar to SC0170
- Similar to SC0156
- Similar to SC0169
- Similar to SC0163
- Similar to SC0162
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants
- Resistant to ozone and UV light; resistant to cracking, swelling, and hardening
- Appearance: Yellow, translucent
- Temperature: –30 to +85 °C
The overall length of Solva 95606-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0,89 mm
- Description:Pump Tubing, 2-Stop, Solva™, 0,89 mm ID; 12/PK
- Length:455 mm
- Seq:07
- Environmentally Preferable:
- Model:95606-26
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Tubes per pack:12
- Series:Similar to SC0161
- Tubing material:Solva™
- Pk:12
- Colour coded stops:Orange/Orange
Frequently Bought Together