Order Entry
Poland
ContactUsLinkComponent
 
Catalyst Stopped Tubing Assembly, Tygon® E-Food (B-44-4X), 1.6 mm ID x 1.6 mm wall; 12/Pk
  MFLX97100-63
undefined
Catalyst Stopped Tubing Assembly, Tygon® E-Food (B-44-4X), 1.6 mm ID x 1.6 mm wall; 12/Pk
  MFLX97100-63

 

Start pumping with little effort - preconfigured Links for quick and easy setup.

  • Four formulations offer wide range of chemical compatibility
  • Save time with already assembled links
  • Use with the Catalyst extenstion coils / tubing to complete your system
  • FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
  • FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
  • FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm

To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.

The stops on the two-stop tubing are color-coded according to tubing ID.

Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1,60 mm (0,063")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Clear
  • Description:
    Stopped Tubing Assembly, Tygon® E-Food (B-44-4X), 1,6 mm ID x 1,6 mm wall; 12/Pk
  • Environmentally Preferable:
  • Regulatory approvals:
    3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –45 °C (–49 °F)
  • Working pressure:
    1,4 bar (20 psi)
  • Series:
    Catalyst
  • Clarity:
    Clear
  • Tubing material:
    Tygon® E-Food (B-44-4X)
  • Pk:
    12
Frequently Bought Together