Static cling thermal-transfer labels
Non-adhesive tags, rectangle, core size: 3", Transparent, 50,8×25,4 mm
Catalog # GAINGFC-28NOTC3-2
Supplier: GA
Jump to:
Product Details & Documents
Transparent, adhesive-free labels affix to metal, plastic, and glass surfaces with static cling.
- Labels adhere using static-cling, ensuring no adhesive residue is left upon removal
- Transparent design offers a clean, modern and 'printed-on' look
- Printable with all major thermal-transfer printer brands
Labels can be easily re-positioned on flat and curved surfaces, and they leave no residue behind when removed. Ideal for labeling most labware, from glass bottles to stainless steel containers, plastic boxes, wash bottles, without the use of adhesive. These Clear GluefreeTAG™ labels are also suitable to use on windshields, animal cages, aquariums, terrariums, as well as eyeglass lenses or other delicate surfaces. Perfect for writing with permanent markers or printing with all major brands of thermal-transfer barcode printers.
Specifications
- Colour:Transparent
- Description:Non-adhesive tags, rectangle, core size: 3"
- Dimensions:50,8×25,4 mm
- Seq:04



