Order Entry
Poland
Orders LinkContactUsLinkComponent
Static cling thermal-transfer labels

Static cling thermal-transfer labels

Non-adhesive tags, rectangle, core size: 1", Transparent, 50,8×25,4 mm
Catalog # GAINGFC-28NOTC1-1
Supplier:   GA
Static cling thermal-transfer labels
Catalog # GAINGFC-28NOTC1-1
Supplier:  GA
Static cling thermal-transfer labels

Non-adhesive tags, rectangle, core size: 1", Transparent, 50,8×25,4 mm

Price
423 zł
Log in for availability
1 * 1 Roll
Product Details & Documents

Transparent, adhesive-free labels affix to metal, plastic, and glass surfaces with static cling.

  • Labels adhere using static-cling, ensuring no adhesive residue is left upon removal
  • Transparent design offers a clean, modern and 'printed-on' look
  • Printable with all major thermal-transfer printer brands

Labels can be easily re-positioned on flat and curved surfaces, and they leave no residue behind when removed. Ideal for labeling most labware, from glass bottles to stainless steel containers, plastic boxes, wash bottles, without the use of adhesive. These Clear GluefreeTAG™ labels are also suitable to use on windshields, animal cages, aquariums, terrariums, as well as eyeglass lenses or other delicate surfaces. Perfect for writing with permanent markers or printing with all major brands of thermal-transfer barcode printers.

Specifications
  • Colour:
    Transparent
  • Description:
    Non-adhesive tags, rectangle, core size: 1"
  • Dimensions:
    50,8×25,4 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.