Order Entry
Poland
Orders LinkContactUsLinkComponent
VWR®, Septa ND11

VWR®, Septa ND11

Viton 1A black, 70° shore A, 1,5 mm
Catalog # 548-0397A
Supplier:   VWR Collection
VWR®, Septa ND11
Catalog # 548-0397A
Supplier:  VWR Collection
VWR®, Septa ND11
VWR®, Septa ND11

Viton 1A black, 70° shore A, 1,5 mm

Price
2 990 zł
Log in for availability
1 * 1.000 SZT
Product Details & Documents

Almost all septa have one laminated side with PTFE (high chemical resistance) and form an inert barrier between carrier material and sample.

  • Fits for a broad range of caps
  • Easy exchange
  • Different hardness and septa thickness available

Septa choice depends on the application.

Specifications
  • Hardness:
    70° shore A
  • Septum:
    Viton 1A black
  • Seq:
    05
  • Thickness:
    1,5 mm