Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
100 - 1000 µl, 1,00 µl, ±0,6 %, ≤0,2 %, 50 - 1000 µl
numer katalogowy BRNDDAKKS705880
Dostawca: Brand
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
numer katalogowy BRNDDAKKS705880
Dostawca: Brand
Przejdź do:
Product Details & Documents
The Transferpette® S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Due to its perfect ergonomics, the Transferpette® S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- True one-hand operation for right- and left-handed users: Easily set the volume, pipette and eject the tip
- Colour code on volume adjustment wheel, shaft and volume-change protection
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Universal tip cone
- Fully autoclavable at 121 °C
The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette® S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
Documents
Certyfikaty
Szukaj według numeru partiiBrand Mechanical, Transferpette® S
Product Literature
Brand Transferpette® S
Videos
Manual Transferpette® S
Manual
TDS Transferpette S 2020
Datasheet
Dane techniczne
- Volume:100 - 1000 µl
- Seq:15
- Increment:1,00 µl
- Accuracy:±0,6 %
- Imprecision:≤0,2 %
- Recommended tips:50 - 1000 µl
- Cat. No.:BRNDDAKKS705880
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging
Accessories
Informacje o produkcie
- numer katalogowyDescriptionForDostępnośćPrice
- BRND704807Transferpette® S Carousel Benchtop Stand2020 and later Transferpette® S pipettesZaloguj się dla dostępności1 * 1 SZT - 294 zł
Informacje o produkcie
- numer katalogowyDescriptionForDostępnośćPrice
- BRND704811Transferpette® S Shelf Mount2020 and later Transferpette® S pipettesZaloguj się dla dostępności1 * 1 SZT - 53 zł
Informacje o produkcie
- numer katalogowyDescriptionForDostępnośćPrice
- BRND704812Transferpette® S Wall Mount2020 and later Transferpette® S pipettesZaloguj się dla dostępności1 * 1 SZT - 84,70 zł



