Order Entry
Poland
Orders LinkContactUsLinkComponent
VWR®, LED-Fluorescence Cubes | Avantor

VWR®, LED-Fluorescence Cubes

Red 1 LED fluorescence cube for TL534B FL, LED emission 623 nm,
Excitation filter 590 - 650 nm,
Dichroic mirror cut-off 660 nm,
Emission filter 665 LP nm
numer katalogowy 630-3249
Dostawca:   VWR Collection
VWR®, LED-Fluorescence Cubes
numer katalogowy 630-3249
Dostawca:  VWR Collection
VWR®, LED-Fluorescence Cubes

Red 1 LED fluorescence cube for TL534B FL, LED emission 623 nm,
Excitation filter 590 - 650 nm,
Dichroic mirror cut-off 660 nm,
Emission filter 665 LP nm

Przejdź do:
Price
16 660 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

For use with microscope series TL534B FL.

Dane techniczne
  • Description:
    Red 1 LED fluorescence cube for TL534B FL
  • Optical features:
    LED emission 623 nm,
    Excitation filter 590 - 650 nm,
    Dichroic mirror cut-off 660 nm,
    Emission filter 665 LP nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.