Order Entry
Poland
Orders LinkContactUsLinkComponent
Laboratory tray, PP

Laboratory tray, PP

15,5 L (10 kg load), PP, white, 545×400×86 mm ext., 470×330×80 mm
Catalog # MULC1187-12
Supplier:   MULTIROIR
Laboratory tray, PP
Catalog # MULC1187-12
Supplier:  MULTIROIR
Laboratory tray, PP

15,5 L (10 kg load), PP, white, 545×400×86 mm ext., 470×330×80 mm

Price
878 zł
Log in for availability
1 * 12 SZT
Product Details & Documents

Range of five lightweight and sturdy laboratory trays. They are made of white heavy-duty PP and are ideal for a wide range of uses.

  • Food grade
  • Nestable
  • Thermal resistance –25 to +70 °C
  • Machine washable

Smooth easy to clean hygienic internal surface.

Specifications
  • Capacity:
    15,5 L (10 kg load)
  • Material:
    PP, white
  • W×D×H:
    545×400×86 mm ext.
  • W×D×H int.:
    470×330×80 mm