Order Entry
Poland
Orders LinkContactUsLinkComponent
Waste disposal-sets, V2.0 | Avantor

Waste disposal-sets, V2.0

Waste disposal-Set 3, V2.0. Includes: Funnel with lid MARCO, V2.0, S60/61 (SCTV318960), 10 L canister, S60/61, with floater (SCTV108042), collecting tray with base insert (SCTV117985)
numer katalogowy SCTV307416
Dostawca:   S.C.A.T.
Waste disposal-sets, V2.0
numer katalogowy SCTV307416
Dostawca:  S.C.A.T.
Waste disposal-sets, V2.0

Waste disposal-Set 3, V2.0. Includes: Funnel with lid MARCO, V2.0, S60/61 (SCTV318960), 10 L canister, S60/61, with floater (SCTV108042), collecting tray with base insert (SCTV117985)

Przejdź do:
Price
2 260 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

These safety funnels and containers are used all over the world wherever the safe disposal of liquid waste is important. To ensure that collection points are also quickly ready for use, the most popular products have been assembled as sets. This requires only one part number for the comprehensive safety system, guaranteed compatible without time-consuming assembly of individual components.

  • Set components made of high quality and durable PE-HD material
  • Electrostatic conductive and therefore protected against ignition and explosion
  • Lid funnel with removable sieve and earthing cable
  • Available with compact 10 or large 20 L canister
  • Optional collecting tray also available as part of the set

All set components can be ordered individually under the specified article numbers.

Dane techniczne
  • Description:
    Waste disposal-Set 3, V2.0. Includes: Funnel with lid MARCO, V2.0, S60/61 (SCTV318960), 10 L canister, S60/61, with floater (SCTV108042), collecting tray with base insert (SCTV117985)
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.