Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
Product Details & Documents
The Transferpette® S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Due to its perfect ergonomics, the Transferpette® S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- True one-hand operation for right- and left-handed users: Easily set the volume, pipette and eject the tip
- Colour code on volume adjustment wheel, shaft and volume-change protection
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Universal tip cone
- Fully autoclavable at 121 °C
The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette® S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
Dane techniczne
- Volume:10 µl
- Seq:18
- Accuracy:±1 %
- Imprecision:≤0,5 %
- Recommended tips:0,5 - 20 µl
- Cat. No.:613-6832
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging
Accessories
Informacje o produkcie
- numer katalogowyDescriptionForDostępnośćPrice
- BRND704807Transferpette® S Carousel Benchtop Stand2020 and later Transferpette® S pipettesZaloguj się dla dostępności1 * 1 SZT - 294 zł
Informacje o produkcie
- numer katalogowyDescriptionForDostępnośćPrice
- BRND704811Transferpette® S Shelf Mount2020 and later Transferpette® S pipettesZaloguj się dla dostępności1 * 1 SZT - 53 zł
Informacje o produkcie
- numer katalogowyDescriptionForDostępnośćPrice
- BRND704812Transferpette® S Wall Mount2020 and later Transferpette® S pipettesZaloguj się dla dostępności1 * 1 SZT - 84,70 zł
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



