KWAS SOLNY 35 - 38% CZDA-BASIC OP. 10 DM 1 * 10 L
POCHBA5283115-10L
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
: Merck
KWAS SOLNY 35 - 38% CZDA-BASIC OP. 5 DM3 1 * 5 L
: POCH AVANTOR BRAND
Water, GPR RECTAPUR®
: VWR Chemicals
1-Octanol ≥99%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
Acetonitrile, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
Diethyl ether ≥99% stabilised for HPLC
: Thermo Fisher Scientific