Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0 zł
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Poland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
BARU CHLOREK 2 . HYDRAT CZDA, ODCZ. FP O 1 * 1 kg
Catalog # POCH157910111-1KG
Supplier:
POCH AVANTOR BRAND
Expand image
BARU CHLOREK 2 . HYDRAT CZDA, ODCZ. FP O 1 * 1 kg
Catalog # POCH157910111-1KG
Supplier:
POCH AVANTOR BRAND
Frequently Bought Together
Sodium sulphide hydrate ≥60%, scales, Sigma-Aldrich®
Supplier: Merck
Cadmium acetate dihydrate 98% for analysis
Supplier: Thermo Fisher Scientific
Pepsin
Supplier: Apollo Scientific
Sodium sulphate, anhydrous ≥99.0%, granular, ULTRA RESI-ANALYZED® ACS 12-60 Mesh for pesticide residue analysis, J.T.Baker®
Supplier: Avantor
Aluminium chloride, anhydrous 99%, granules, extra pure
Supplier: Thermo Fisher Scientific
Ammonium citrate dibasic Ammonium citrate dibasic Ammonium citrate dibasic Ammonium citrate dibasic 1 * 500 g
Supplier: Merck
Molybdenum(VI) oxide 99.5+% ACS
Supplier: Thermo Fisher Scientific