PC membranes, Whatman™ Cyclopore™
Product Details & Documents
Cytiva's Whatman Cyclopore polycarbonate membranes are true pore size microporous membranes featuring the sharp cut-off and reproducible microfiltration characteristics of track-etched membranes.
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Whatman Cyclopore track-etched membrane filter circles are suitable for a wide variety of applications, from general filtration, including cross-flow filtration (tangential flow filtration), to air and water monitoring, microorganism analysis, and many healthcare applications, including immunodiagnostics.
Cytiva business offers a variety of Whatman track-etched membranes. Cyclopore comes in clear and black colors. Nuclepore track-etched membrane options are available for organic halide adsorption, electron microscopy, and other specific applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:25 mm
- Pore size:0,20 µm
- Description:Cyclopore polycarbonate track-etched membrane
- Seq:05
- Size:100 Pieces
- Thickness:7 - 20 µm
- Cat. No.:WHAT10417606
- Specific gravity:1,21 g/cm²
- Strength/durability:>0,68 bar (Burst strength max.)
- Ash content:0,6 µg/cm²
- Porosity:4 - 20%
- Autoclavable:30 min at 121 °C
- Density:1×10⁵ - 6×10⁸ pores/cm²
- Weight:0,7 - 2,0 mg/cm²
- Colour:Translucent
- Max. operating temperature:140 °C
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



