Laboratory tray, PP
4,4 L (3 kg load), PP, white, 345×230×70 mm, 275×175×65 mm
Catalog # 216-2240
Supplier: MULTIROIR
Jump to:
Product Details & Documents
Range of five lightweight and sturdy laboratory trays. They are made of white heavy-duty PP and are ideal for a wide range of uses.
- Food grade
- Nestable
- Thermal resistance –25 to +70 °C
- Machine washable
Smooth easy to clean hygienic internal surface.
Specifications
- W×D×H ext.:345×230×70 mm
- Capacity:4,4 L (3 kg load)
- Material:PP, white
- Seq:02
- W×D×H int.:275×175×65 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



