Laboratory tray, PP
2,8 L vol. (2 kg load), PP, white, 305×195×60 mm , 245×145×55 mm
Catalog # 216-2239
Supplier: MULTIROIR
Jump to:
Product Details & Documents
Range of five lightweight and sturdy laboratory trays. They are made of white heavy-duty PP and are ideal for a wide range of uses.
- Food grade
- Nestable
- Thermal resistance –25 to +70 °C
- Machine washable
Smooth easy to clean hygienic internal surface.
Specifications
- W×D×H ext.:305×195×60 mm
- Capacity:2,8 L vol. (2 kg load)
- Material:PP, white
- Seq:01
- W×D×H int.:245×145×55 mm



