WHEATON® Vials with Inserts
Autosampler vial, with 0,5 ml PP insert, 0,50 ml, 12×32 mm, No, Screw
Catalog # WHEAW225186
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials are made of durable PP and can be used in standard gas and liquid chromatography autosamplers.
- Lightweight and economical
- Available with snap/crimp or screw top finish
- Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
Packaging: 100 vials per shelf pack or 1000 vials per case.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,50 ml
- Description:Autosampler vial, with 0,5 ml PP insert
- Seq:03
- Cap type:Screw
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



