Order Entry
Poland
Orders LinkContactUsLinkComponent
Mop systems, Edgeless®

Mop systems, Edgeless®

Edgeless floor mop frame QuickConnect™, polypropylene copolymer frame with stainless steel connector ; compatible with all styles of Edgeless mops and easily attaches to QuickConnect handles. Autoclavable at 121°C for 30 min., 150×180 mm, -, -
Catalog # CONT2646F
Supplier:   CONTEC
Mop systems, Edgeless®
Catalog # CONT2646F
Supplier:  CONTEC
Mop systems, Edgeless®
Mop systems, Edgeless®

Edgeless floor mop frame QuickConnect™, polypropylene copolymer frame with stainless steel connector ; compatible with all styles of Edgeless mops and easily attaches to QuickConnect handles. Autoclavable at 121°C for 30 min., 150×180 mm, -, -

Price
823 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Designed for wet mopping in controlled environments and cleanrooms for effective cleaning and retrieval of excess fluid. Ideal for use in sterile environments. Mop heads are constructed from a continuous tube of 100% polyester knitted fabric, looped to form strands that encapsulate liquids for maximum absorption.

  • Mop heads are free from any cellulose contaminants
  • Stainless bucket, downpress wringer and insert maximise wringing pressure and effectiveness
  • All system components and buckets are compatible with gamma, ETO, and autoclave sterilisation

Mop heads are laundered and packaged in a ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.

Ordering information: All mop system components must be ordered separately. Plastic bucket systems include cart, buckets, wringer, and casters. Stainless steel bucket systems include trolley, buckets, wringer, and casters.

Specifications
  • Capacity:
    -
  • Description:
    Edgeless floor mop frame QuickConnect™, polypropylene copolymer frame with stainless steel connector ; compatible with all styles of Edgeless mops and easily attaches to QuickConnect handles. Autoclavable at 121°C for 30 min.
  • Dimensions:
    150×180 mm
  • Length:
    -
  • Seq:
    03