GC injection port septa
CenterGuide™ Marathon septa, with extreme durability for >400 injections, 11 mm, Pierced, 3 mm, 400 °C
Catalog # MANA702661
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
GC septa with premium HT and standard quality.
Premium HT quality:
- Blister pack for cleanliness and easily handling
- CenterGuide™ for a centred needle insertion
- High inert and durable materials
- High temperature stability (300/400 °C)
Standard quality:
- Inert silicone materials
- Temperature stability from 200 to 320 °C
* Plug
Specifications
- Ø:11 mm
- Hardness:Pierced
- Max. temp.:400 °C
- Description:CenterGuide™ Marathon septa, with extreme durability for >400 injections
- Seq:06
- Thickness:3 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



