ASTM precision thermometers, with verification certificate
ASTM precision thermometer, ASTM 114 C, −80...+20 °C, 0,5 °C, 300 mm, Toluene , Total, 6,0 - 7,0 mm
Catalog # AMARA301530-TOL/VC
Supplier: Amarell
ASTM precision thermometers, with verification certificate
Catalog # AMARA301530-TOL/VC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:Total
- Description:ASTM precision thermometer, ASTM 114 C
- Length:300 mm
- Seq:21
- Division:0,5 °C
- Filling:Toluene
- Range:−80...+20 °C



