Partial immerstion thermometers
−10...+50 °C, 1,0 °C, 300 mm, Red special liquid, 76 mm
Catalog # AMARG11666-FL
Supplier: Amarell
Jump to:
Product Details & Documents
Thermometers are permanently marked.
- Celsius scale
- Partial immersion
- Yellow back
Immersion depth: 76 mm.
Specifications
- Immersion depth:76 mm
- Length:300 mm
- Seq:04
- Division:1,0 °C
- Filling:Red special liquid
- Range:−10...+50 °C



