Order Entry
Poland
Orders LinkContactUsLinkComponent
Partial immerstion thermometers

Partial immerstion thermometers

−10...+110 °C, 1,0 °C, 300 mm, Red special liquid, 76 mm
Catalog # AMARG11612-FL
Supplier:   Amarell
Partial immerstion thermometers
Catalog # AMARG11612-FL
Supplier:  Amarell
Partial immerstion thermometers

−10...+110 °C, 1,0 °C, 300 mm, Red special liquid, 76 mm

Price
33,30 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Thermometers are permanently marked.

  • Celsius scale
  • Partial immersion
  • Yellow back

Immersion depth: 76 mm.

Specifications
  • Immersion depth:
    76 mm
  • Length:
    300 mm
  • Seq:
    02
  • Division:
    1,0 °C
  • Filling:
    Red special liquid
  • Range:
    −10...+110 °C