General purpose thermometers, simple type
General purpose thermometer, white backed, solid stem, −10...+150 °C, 260 mm, Hg, Total
Catalog # AMARG11504-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These simple type general purpose thermometers have a solid stem with ring at top.
- Durable pigment, low cost type
- Total immersion, Ø 6,0 to 7,0 mm
Packaging: Packed in a transparent square plastic case.
Specifications
- Immersion depth:Total
- Description:General purpose thermometer, white backed, solid stem
- Length:260 mm
- Seq:03
- Filling:Hg
- Range:−10...+150 °C



