Order Entry
Poland
Orders LinkContactUsLinkComponent
Environmentally friendly thermometers | Avantor

Environmentally friendly thermometers

Solid stem, −10...+110 °C, ±1,0 °C, 0,5 °C, 300 mm, 76 mm, 6,0 - 7,0 mm
numer katalogowy AMARG11392-EF
Dostawca:   Amarell
Environmentally friendly thermometers
numer katalogowy AMARG11392-EF
Dostawca:  Amarell
Environmentally friendly thermometers
Environmentally friendly thermometers

Solid stem, −10...+110 °C, ±1,0 °C, 0,5 °C, 300 mm, 76 mm, 6,0 - 7,0 mm

Przejdź do:
Price
137 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

These thermometers are designed for everyday use thanks to a non toxic green fluid. Choose either solid stem to reduce risk of accidental breakage or enclosed scale with milk glass for additional accuracy.

  • Safe
  • Mercury-free
  • Solid stem or enclosed scale

Filling: organic liquid

Length: 300 mm

Immersion depth: 76 mm

Documents

Dane techniczne
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    76 mm
  • Description:
    Solid stem
  • Length:
    300 mm
  • Seq:
    04
  • Accuracy:
    ±1,0 °C
  • Division:
    0,5 °C
  • Range:
    −10...+110 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.