ASTM precision thermometers, with verification certificate
ASTM precision thermometer, ASTM 88 C, +10...+200 °C, 1,0 °C, 287 mm, Gallium, 57 mm, 6,0 - 7,0 mm
Catalog # AMARA301250-GA/VC
Supplier: Amarell
ASTM precision thermometers, with verification certificate
Catalog # AMARA301250-GA/VC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:57 mm
- Description:ASTM precision thermometer, ASTM 88 C
- Length:287 mm
- Seq:20
- Division:1,0 °C
- Filling:Gallium
- Range:+10...+200 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



