Order Entry
Poland
Orders LinkContactUsLinkComponent
Latexometers

Latexometers

Latexometer, 50 - 450 g/l, 10 g/l, 28,9 °C, 210 mm
Catalog # AMARH860582
Supplier:   Amarell
Latexometers
Catalog # AMARH860582
Supplier:  Amarell
Latexometers

Latexometer, 50 - 450 g/l, 10 g/l, 28,9 °C, 210 mm

Price
340 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These instruments are calibrated in grams of dry rubber per litre of latex.

  • Without thermometer
  • Paper scale with well visible print
  • Shot weighted body

Accuracy: ±1%

Reference temperature: 28,9 °C

Specifications
  • Description:
    Latexometer
  • Length:
    210 mm
  • Seq:
    02
  • Calibration temperature:
    28,9 °C
  • Division:
    10 g/l
  • Range:
    50 - 450 g/l
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.