ASTM precision thermometers, with verification certificate
ASTM precision thermometer, ASTM 57 C, −20...+50 °C, 0,5 °C, 287 mm, Red special liquid, Total, 6,0 - 7,0 mm
AMARA300770-FL/VC
: Amarell
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
- Ø:6,0 - 7,0 mm
- Immersion depth:Total
- Description:ASTM precision thermometer, ASTM 57 C
- Length:287 mm
- Seq:15
- Division:0,5 °C
- Filling:Red special liquid
- Range:−20...+50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



