Safety spectacles, Rush+
Anti-fog, anti-scratch, Grey/grey, CSP PC
Catalog # BOLERUSHPCSP
Supplier: Bollé Safety
Jump to:
Product Details & Documents
The RUSH+ model adopts an ultra-sporty design with its co-injected and ultra-flexible temples and is 100% customisable.
- Upper protection
- Co-injected, ultra-flexible temples
- Non-slip adjustable bridge
Available with Twilight technology: ESP with a double anti-fog coating (on both sides of the lenses). With Platinum technology a permanent coating on both sides of the lens gives them a high resistance to scratching (1,4 cd/m²), withstands most aggressive chemicals, and delays the onset of fogging for 2 minutes. Designed for use in low light conditions, it improves contrast. The light transmission rate is ideal for use outdoors, particularly early morning and late evening. B-Twilight filters 76% of blue light.
Certifications: EN 166 FT
Specifications
- Type:Anti-fog, anti-scratch
- Colour:Grey/grey
- Seq:01
- Lenses:CSP PC



