Order Entry
Poland
Orders LinkContactUsLinkComponent
Tubing | Avantor

Tubing

Reference tubing, 0,50 mm (0,020"), 0,4 m, Orange/yellow
numer katalogowy GILSF1825101
Dostawca:   GILSON
Tubing
numer katalogowy GILSF1825101
Dostawca:  GILSON
Tubing
Tubing

Reference tubing, 0,50 mm (0,020"), 0,4 m, Orange/yellow

Przejdź do:
Price
451 zł
Zaloguj się dla dostępności
1 * 4 SZT
Product Details & Documents

As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.

PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.

Dane techniczne
  • Colour code:
    Orange/yellow
  • Tubing int.Ø:
    0,50 mm (0,020")
  • Description:
    Reference tubing
  • Length:
    0,4 m
  • Seq:
    52
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.