Order Entry
Poland
Orders LinkContactUsLinkComponent
Tubing

Tubing

Extension tubing, 5,00 mm (0,197"), 8,00 mm, 3 m
Catalog # GILSF117977
Supplier:   GILSON
Tubing
Catalog # GILSF117977
Supplier:  GILSON
Tubing
Tubing

Extension tubing, 5,00 mm (0,197"), 8,00 mm, 3 m

Price
366 zł
Log in for availability
1 * 3 m
Product Details & Documents

As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.

PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.

Specifications
  • Tubing ext.Ø:
    8,00 mm
  • Tubing int.Ø:
    5,00 mm (0,197")
  • Description:
    Extension tubing
  • Length:
    3 m
  • Seq:
    49
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.