Tubing
Reference tubing, 1,65 mm (0,065"), 0,4 m, Blue/blue
Catalog # GILSF117943
Supplier: GILSON
Jump to:
Product Details & Documents
As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.
PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
- Colour code:Blue/blue
- Tubing int.Ø:1,65 mm (0,065")
- Description:Reference tubing
- Length:0,4 m
- Seq:19



