Tubing
Reference tubing, 1,30 mm (0,051"), 0,4 m, Grey/grey
GILSF117940
: GILSON
As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.
PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
- Colour code:Grey/grey
- Tubing int.Ø:1,30 mm (0,051")
- Description:Reference tubing
- Length:0,4 m
- Seq:16



