Order Entry
Poland
Orders LinkContactUsLinkComponent
Volumetric overflow flasks, without stopper

Volumetric overflow flasks, without stopper

100 ml, Overflow flask, neck: 17×1,8 mm
Catalog # NEUB0372-10-100
Volumetric overflow flasks, without stopper
Catalog # NEUB0372-10-100
Volumetric overflow flasks, without stopper

100 ml, Overflow flask, neck: 17×1,8 mm

Price
151 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These volumetric overflow flasks are made of borosilicate glass 3.3.

  • Calibrated to deliver (TD, Ex)
  • Cut and ground exactly at the volume-mark
  • Without stopper

Specially designed for water analysis.

Specifications
  • Capacity:
    100 ml
  • Description:
    Overflow flask, neck: 17×1,8 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.