Order Entry
Poland
Orders LinkContactUsLinkComponent
WHEATON® Aluminium Seals, Unlined

WHEATON® Aluminium Seals, Unlined

White, flip cap tear-off, unlined, 20 mm, Aluminium
Catalog # WHEAW224205
Supplier:   DWK Life Sciences
WHEATON® Aluminium Seals, Unlined
Catalog # WHEAW224205
Supplier:  DWK Life Sciences
WHEATON® Aluminium Seals, Unlined
WHEATON® Aluminium Seals, Unlined

White, flip cap tear-off, unlined, 20 mm, Aluminium

Price
1 550 zł
Log in for availability
1 * 1.000 SZT
Product Details & Documents

Aluminum seals (unlined) are available in a wide range of styles and sizes.

  • Open top seals expose stopper for sample retrieval with a syringe
  • Tear-off seal removes completely allowing content to pour from bottle
  • Solid top seals are excellent for long-term storage of samples
  • Flip cap seals provide tamper evidence

Colour selection includes natural, red, blue, and green.

Specifications
  • Ø:
    20 mm
  • Type:
    White, flip cap tear-off, unlined
  • Material:
    Aluminium
  • Seq:
    31
Accessories

Product Information

  • Catalog #
    Type
    Ø
    Availability
    Price
  • Septa
    Septa
    WHEA224172
    PTFE/silicone
    13 mm
    Log in for availability
    1 * 100 SZT - 843 zł

Product Information

  • Catalog #
    Type
    Ø
    Availability
    Price
  • Septa
    Septa
    WHEA224174
    PTFE/silicone
    30 mm
    Log in for availability
    1 * 100 SZT - 3 030 zł

Product Information

  • Catalog #
    Type
    Ø
    Availability
    Price
  • Septa
    Septa
    WHEAW224163
    Silicone
    20 mm
    Log in for availability
    1 * 1.000 SZT - 3 250 zł

Product Information

  • Catalog #
    Type
    Ø
    Availability
    Price
  • Septa
    Septa
    WHEAW224173
    PTFE/silicone
    20 mm
    Log in for availability
    1 * 100 SZT - 627 zł

Product Information

  • Catalog #
    Type
    Ø
    Availability
    Price
  • Septa
    Septa
    WHEA224168
    PTFE/grey butyl
    20 mm
    Log in for availability
    1 * 100 SZT - 976 zł

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.