Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Cryoboxes, PP

7×7, Czarny, 133×133×50/75 mm
  RATI5320315
 :   RATIOLAB
Cryoboxes, PP
  RATI5320315
 :  RATIOLAB
Cryoboxes, PP
Cryoboxes, PP

7×7, Czarny, 133×133×50/75 mm

 
138 zł
   
1 * 5 SZT
 

Boxes made of high quality PP.

  • Autoclavable
  • Temperature-resistant from –90 to +121 °C
  • Numerically coded
  • Very good chemical resistance

With an numerical coding and corresponding vents for draining condensed water. The boxes are adjustable in height.

 
  • Przedziały:
    7×7
  • Szer. x gł. x wys. zewn. (mm):
    133×133×50/75 mm
  • Kolor:
    Czarny
  • Seq:
    03