Order Entry
Poland
Orders LinkContactUsLinkComponent
Collection containers, Corning®

Collection containers, Corning®

Collection container EVA, 2 L
Catalog # MDTC91-200-02
Supplier:   Corning
Collection containers, Corning®
Catalog # MDTC91-200-02
Supplier:  Corning
Collection containers, Corning®
Collection containers, Corning®

Collection container EVA, 2 L

Price
337 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.

  • Single-use bags
  • Material ULDPE
  • Designed to be practical and cost-effective alternatives to rigid-walled containers
  • Ideal for biopharmaceutical applications

Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.

Port 1: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, Male MPX connector, Female MPC cap, pinch clamp.
Port 2: 40 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ⁵/₃₂" Barb, Swabable valve, Non-breather Female Luer cap.
Port 3: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, 1,5" Tri-clover with ¹/₂" Barb, pinch clamp

Specifications
  • Capacity:
    2 L
  • Description:
    Collection container EVA
  • Cat. No.:
    MDTC91-200-02
  • Port:
    Port 1: Male Luer connector with ¹/₈ Barb + cap, 2' L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Slide clamp
    Port 2: Male MPC connector with ³/₈ Barb + cap, 6 L × ³/₈ Int.Ø ×⁵/₈" Ext.Ø PCMGS tubing, Slide clamp
    Port 3: Female Luer with ³/₁₆ Barb, Swabbable valve, cap