Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Filter paper for special applications

389 F, 200 mm
numer katalogowy BINZ146175
Dostawca:   Ahlstrom
Filter paper for special applications
numer katalogowy BINZ146175
Dostawca:  Ahlstrom
Filter paper for special applications
Filter paper for special applications

389 F, 200 mm

Przejdź do:
Price
630 zł
Zaloguj się dla dostępności
1 * 100 SZT
Product Details & Documents

These filter papers for suitable for special applications.

Grade 11: Plain, hardened.
Grade 389F: Plain, for determination of fat in foodstuffs.

Grade 480: Plain, phase separation paper, hydrophobic silicone-impregnated paper.

Grade 918: Black filter paper, stained with a sulfur colouring to reveal the particles of bright colour, detection of fluorine or silicon and mycelium in cultivated mushrooms.

Grade 470: Plain, kieselguhr (diatomite) paper for fine turbidity.

Grade 69/K: Plain, activated carbon, used in laboratory: clarification and brightening of dull and dark urines, for polarimetric sugar determination and industry: filtration of galvanic baths and clarification of colored liquids.

Dane techniczne
  • Grade:
    389 F
  • Seq:
    30
  • Size:
    200 mm